- Plier Set
- 2 Pieces
- Includes 8" Long Nose
- 8" Wide Jaw
- 8" Overall Length
features
- Specialized alloy steel for toughness
- Double walled textured comfort grips
- Clear coated for rust, corrosion protection
includes
- 8" long nose pliers (9-45763)
- 8" wide jaw pliers (9-45767)
| Set Includes | 8 in Long Nose, 8 in Wide Jaw |
| Overall Length | 8 in |
| Plier Type | Wide Jaw, Long Nose |
| No. of Pieces | 2 |
| Grip | Cushioned |
| Weight | 2.0 LB |
| EAN or UPC | 648738457712 |

