- Professional Plier Sets
- 3 Pieces
- Set Includes 6 3/4" Slip Joint
- 8" Long Nose and 9 1/2" Tongue & Groove
features
- Specialized alloy steel for toughness
- Double walled textured comfort grips
- Clear coated for rust, corrosion protection
- Jaw guards for slip joint and tongue and groove pliers
includes
- 6 3/4" slip joint pliers (9-45760)
- 8" long nose pliers (9-45763)
- 9 1/2" tongue and groove pliers (9-45761)
| Grip | Cushioned |
| Spring | No |
| No. of Pieces | 3 |
| Set Includes | 6 3/4 in Slip Joint, 8 in Long Nose, 9 1/2 in Tongue & Groove |
| Plier Type | Slip Joint, Tongue & Groove, Long Nose |
| Weight | 2.5 LB |
| EAN or UPC | 648738457729 |

