- 3 Pieces
- Slip Joint
- Long Nose
- Tongue & Groove
- Solid Joint Plier Set
description
- For best results oil pliers regularly
features
- Face highlights and high polish finish
- Thumb stops and widened palm grips for control
- Handle grips are chemical-resistant
- Ergonomic dual material handle for comfort and grip
- Heat-treated, hardened steel cutting edges for longer wear
compliances
- 0
caution
- Lubricate for air service.
| Set Includes | 7 in Wide Jaw Diagonal, 8 in Long Nose, 9 1/2 in Tongue & Groove |
| Grip | Plastic |
| Overall Length | 7 in, 8 in, 9.5 in |
| Family Name | 3 Piece Plier Set |
| Spring | No |
| Plier Type | Diagonal Cutting, Slip Joint, Tongue & Groove, Wide Jaw, Long Nose, Solid Joint |
| No. of Pieces | 3 |
| Weight | 2.25 LB |

