- 4 Pieces
- Slip Joint
- Long Nose
- Tongue & Groove
- Wide Jaw Diagonal
description
- For best results oil pliers regularly
features
- Ergonomic dual material handle for comfort and grip
- Thumb stops and widened palm grips for control
- Heat-treated, hardened steel cutting edges for longer wear
- Handle grips are chemical-resistant
- Face highlights and high polish finish
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Overall Length | 6.75 in, 7 in, 8 in, 9.5 in |
| Grip | Plastic |
| Plier Type | Diagonal Cutting, Slip Joint, Tongue & Groove, Wide Jaw, Long Nose, Solid Joint |
| No. of Pieces | 4 |
| Set Includes | 6 3/4 in Slip Joint, 7 in Wide Jaw Diagonal, 8 in Long Nose, 9 1/2 in Tongue & Groove |
| Spring | No |
| Family Name | 4 Piece Plier Set |
| Weight | 2.63 LB |

