- 11 Pieces
- Socket Set Tap Holder
features
- Perfect for places a T-handle tool won't fit
- Fits MCTI standard taps through 3/4"
- Fits 1/8" NPT taps and metric taps through 18 mm
includes
- Four 1/4" sockets
- Vinyl pouch
- Three 1/2" sockets
- Four 3/8" sockets
| H Limit No. | N/A |
| Tap Size | N/A |
| Size (text) | N/A |
| No. of Flutes | N/A |
| Weight | 2.25 LB |
| EAN or UPC | 83045704805 |

