- 9" Long
- Laser Torpedo Level
features
- Magnetic base allows hands-free use
- Adjustable leveling screw
- Laser reference ridge on side of unit
- Built-in leveling base
- Swing-out leveling feet
- Two precision vials
- 100' working range
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| No. of Vials | 2 |
| Length | 9 in |
| Type | Torpedo Level |
| Weight | 1.05 LB |

