- 12" Long
- LaserTrac™ Level with Carrying Case and Laser Enhancing Glasses
description
- A highly versatile laser tool that replaces the traditional pencil, carpenter's mark and chalk line.
features
- Roll knob adjust beam to sweep 90°
- 100° triangular laser projection
- Ribbed edges with rubber strip, on/off shutter
includes
- Precision leveling base
- Tripod mount base
- Wall mount marking base
- Soft zippered carrying case
- Laser enhancing glasses
caution
- Contains natural rubber latex, which may cause allergic reactions
- Safe use by or on latex sensitive individuals has not been established
| Type | Laser Level |
| Length | 12 in |
| No. of Vials | 0 |
| Weight | 2.0 LB |

