- Digital LaserTrac® Level
- 48" Long
- 2 Vails
- Measuring Tool Accuracy ± 1/4 in @ 100 ft
features
- Recalls last nine measurements, calculates degrees between two angles, projects bright red laser dot accurately to 1/4" at 100 ft
- Use tripod threads
- New digital technology clearly reads the angle of the tool to the 1/10 of a degree
- Reads right side up or down
- Audible tone identifies angle in 45° increments from 0° to 90°
| Type | Digital Level |
| No. of Vials | 2 |
| Vial Positions | 1 Level, 1 Plumb |
| Accuracy | ± 1/4 in @ 100 ft |
| Length | 48 in |
| Weight | 1.19 LB |
| EAN or UPC | 692042941016 |

