- 6 Ton
- 24 1/4" Max Height
- Jack Stands
description
- Sold only in pairs
applications
- Auto
- SUV
features
- Welded steel construction
- One-piece ductile ratchet bar
- Counter-weighted pawl
- Safety load lock prevents accidental load release
compliances
- 0
| Height [Min] | 15.375 in |
| Capacity, tons | 6 tons |
| Height [Max] | 24.25 in |
| Base Length | 9 1/4 in |
| Base Width | 10 5/8 in |
| Weight | 35.27 LB |

