- 3 Ton
- 17" Max Height
- Jack Stands
description
- Sold only in pairs
applications
- Auto
- SUV
features
- Welded steel construction
- One-piece ductile ratchet bar
- Counter-weighted pawl
- Safety load lock prevents accidental load release
compliances
- 0
| Capacity, tons | 3 tons |
| Height [Min] | 11.5 in |
| Base Length | 6 3/4 in |
| Height [Max] | 17 in |
| Base Width | 7 3/4 in |
| Weight | 20.09 LB |
| EAN or UPC | 798263014185 |

