- 5 Pieces
- Slip Joint
- Diagional
- Wide Jaw Diagional
- Solid Joint
description
- For best results oil pliers regularly
features
- Handle grips are chemical-resistant
- Thumb stops and widened palm grips for control
- Ergonomic dual material handle for comfort and grip
- Heat-treated, hardened steel cutting edges for longer wear
- Face highlights and high polish finish
compliances
- 0
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Family Name | 5 Piece Plier Set |
| Grip | Plastic |
| Spring | No |
| Overall Length | 6 in, 6.75 in, 7 in, 8 in, 9.5 in |
| Set Includes | 6 3/4 in Slip Joint, 6 in Diagonal, 7 in Wide Jaw Diagonal, 8 in Long Nose, 9 1/2 in Tongue & Groove |
| Plier Type | Slip Joint, Tongue & Groove, Diagonal, Wide Jaw, Long Nose, Solid Joint |
| No. of Pieces | 5 |
| Weight | 2.94 LB |

