- 6 Pieces
- Slip Joint
- Wide Jaw Diagional
- Long Nose
- Linesman
description
- For best results oil pliers regularly
features
- Face highlights and high polish finish
- Handle grips are chemical-resistant
- Thumb stops and widened palm grips for control
- Heat-treated, hardened steel cutting edges for longer wear
- Ergonomic dual material handle for comfort and grip
compliances
- 0
caution
- Safe use by or on latex sensitive individuals has not been established
| Overall Length | 6 in, 6.75 in, 7 in, 8 in, 9 in, 9.5 in |
| Plier Type | Diagonal Cutting, Slip Joint, Tongue & Groove, Linesman, Wide Jaw, Long Nose, Solid Joint |
| Spring | No |
| No. of Pieces | 6 |
| Set Includes | 6 3/4 in Slip Joint, 6 in Diagonal, 7 in Wide Jaw Diagonal, 8 in Long Nose, 9 1/2 in Tongue & Groove, 9 in Linesman |
| Family Name | 6 Piece Plier Set |
| Grip | Plastic |
| Weight | 2.94 LB |

