- Professional Plier Sets
- 9 Pieces
- Includes Diagonal
- Long Reach
- Duckbill
includes
- 7" diagonal pliers (9-45076)
- 8" long nose pliers (9-45103)
- 8" long reach pliers (9-45085)
- 6 1/2" bent nose pliers (9-45104)
- 6" diagonal pliers (9-45075)
- 6" long nose pliers (9-45102)
- 8" duckbill pliers (9-45087)
- 6 3/4" slip joint pliers (9-45378)
- 7" linesman pliers (9-45093)
| Plier Type | Duckbill, Slip Joint, Diagonal, Linesman, Long Nose, Long Reach, Bent Nose |
| Spring | No |
| No. of Pieces | 9 |
| Weight | 4.38 LB |
| EAN or UPC | 648738504942 |

