- 8" Long Nose
- 9" Linesman
- 8" Bent Wide Jaw
- 20 - 32 AWG Wire Stripper
- Plier Set
features
- Specialized alloy steel for toughness
- Double walled textured comfort grips
- Clear coated for rust, corrosion protection
includes
- 9" linesman pliers (9-45764)
- 8" bent wide jaw pliers (9-45768)
- 20-32 AWG wire stripper (9-73573)
- 8" long nose pliers (9-45763)
| Overall Length | 8 in, 9 in |
| No. of Pieces | 4 |
| Grip | Plastic |
| Spring | No |
| Plier Type | Wire Stripping, Long Needle Nose, Linesman, Bent Wide Jaw |
| Weight | 2.81 LB |
| EAN or UPC | 648738736343 |

