- Flexible 12" Length
- For Pistol Grip or Lever Type Guns
- 3,000 PSI
features
- Working pressure 3,000 psi
- Replacement flexible hose in 12" length
- For pistol grip or lever type grease guns
| Pressure | N/A |
| Length | 12 in |
| Use With | Pistol Grip or Level Type Guns |
| Weight | 2.0 LB |
| EAN or UPC | 72213460223 |

