- Econo Line Level & Transit Level
- 20x Magnification
- 1/2" x 20 Thread
- 200 ft [Max], 61 m [Max] Range
- 1/4" @ 100 ft, 6mm @ 3m Accuracy
features
- Built-in sunshade reduces glare
- Non-strip focus knob prevents breakage and lens damage
- Large achromatic coated objective lens for a sharp image
- Rubber eyepiece cap protects eyeglasses
- Dust protected eyepiece with fixed cross hairs for accuracy
- 4 1/2 ft (1.4 m) short focus for maximum usable range
- Sliding lock levers to lock telescope (Model 136)
includes
- 60-ALQC121 tripod
- 06-808C rod
- Allen wrench
- Carrying case
- Manual
| Type | Transit Level |
| Body Material | Aircraft Aluminum |
| Finish | Powder Coated Paint |
| Mounting | 1/2 in x 20 Thread |
| Range [Max] | 200 ft |
| Accuracy | 1/4 in @ 100 ft, 6mm @ 3m |
| Magnification | 20x |
| Weight | 25.0 LB |

