- SAL "N" Series Automatic Level
- 24X Magnification
- 5/8" x 11 Thread
- 300 ft [Max], 91 m [Max] Range
- 1/16" @ 150 ft, 1.5mm @ 46m, Compensator Acc. ±0.8" Accuracy
features
- Magnetically-dampened, wire-hung compensator for optimum range and accuracy
- Large effective aperture and minimum focus of 1 ft (0.3 m)
- Top-mounted optical peep-sight for quick reference
- Easy-to-read horizontal circle
- Right angle prism for easy bubble viewing
- Water-resistant, sealed construction plus sunshade for use in various weather conditions
- 1:100 stadia for distance estimation
includes
- 60-ALQC121 tripod
- 06-808C rod
- Carrying case
| Mounting | 5/8 in x 11 Thread |
| Magnification | 24X |
| Accuracy | 1/16 in @ 150 ft, 1.5mm @ 46m, Compensator Acc. ±0.8 in |
| Range [Max] | 300 ft |
| Weight | 22.0 LB |

