- 8V Cross Section
- 224" Outside Length
- Non-Cogged
- 1" Cross Section Width
- Made of Neoprene
| Cross Section Height | 29/32 in |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Belt Size | 8V |
| Material | Neoprene |
| Belt Style | Non-Cogged |
| Outside Length | 224 in |
| Belt Cross Section Style | 8V |
| Cross Section Width | 1 in |
| Weight | 6.8 LB |
| EAN or UPC | 38244107148 |

