- Disposable Hygroscopic Breather
description
- Upgrade your current OEM breather cap to a high efficiency desiccant breather to maximize your equipment's protection from dirt and water with Des-Case's Standard breathers. These versatile breathers are five times more effective than the leading non-desiccant breathers, providing optimal defense against humidity for your applications.
features
- Low cost
- Filter efficiency down to 3µ absolute (β₃≥200)
- Pulls moisture out of the head space and oil
- High airflow capacity up to 16 cfm
- Minimizes additive stripping and sludge buildup
- Prevents water contamination of fluid
- Prevents rust-forming condensation
- Increases oil and filter life
- Bidirectional, controlled airflow
- Multi-tiered filtration process
- Water vapor adsorbent
- Resilient, polycarbonate plastic body and nylon standpipe
| Flow | 16 cfm @ 1 psid |
| Adsorption Capacity | 9 fl oz/251 mL |
| Flow Rate [Max] | 16 cfm @ 1 psid |
| Connection Type | NPT |
| Connection Size | 1 |
| Weight | 1.9 LB |

