There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The small angle grinder has a brushless motor that elongates motor life and requires no time changing out worn brushes. The wheel stops within 2 seconds or less. Its Kickback Brake engages maximum force to stop the wheel when there is a pinch, stall, or bind-up to reduce kickback, and will shut off for further protection.
features
Brushless motor requires no brush changes
Brake stops wheel in 2 seconds or less on average
Two stage trigger requires two actions to activate tool
Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off
Includes grinder, side handle, hex key, inner and outer flange, 4.5-in type 27 guard, (2) 6.0 AH DCB206 batteries, DCB115 charger and kit bag
Backed by 3 year limited warranty
Features E-switch protection™ - when the on/off trigger switch has a no-volt release function
In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool
includes
Grinder
Side handle
Hex key
Inner and outer flange
4.5 in Type 27 Guard
6 AH DCB206 Batteries (Qty. 2)
Tool Length
12.2 in
Spindle Thread Size
5/8-11
Voltage
20 V
Grinding Wheel Dia.
4 1/2 in
Cordless
Yes
Watts
850 W
Weight
10.8 LB
EAN or UPC
885911510851
We're here for you
with Service Centers across the country - We have your back