- Heavy-Duty Spade Bits
- 9/16" Cutting Diameter
- 6" Overall Length
- 1/4" Hex Shank
- Bulk
features
- Heavy-duty shank provides maximum durability.
- Cutting spurs provide optimum hole finish.
- Hex shank prevents slipping and fits all 1/4" quick change systems.
- Hang hole allows for bit storage and wire pulling
| Material | Carbon Steel |
| Overall Length | 6 in |
| Packing Type | Bulk |
| Type | Spade Bit |
| Shank Type | 1/4 in Hex |
| Manufacturer Name | DeWalt� |
| Cutting Dia. | 0.5625 in |
| Weight | 0.105 LB |
| EAN or UPC | 28877475608 |

