description
- The DEWALT® 7-piece torx bit set is your one-stop solution for demanding torx screw driving jobs. The set contains 7 bit tips for torx screws in the following sizes: t10, t15, t20, t25, t27, t30, and t40. Each bit is flame tempered and heat treated to ensure maximum bit life and durability, even after extensive use. All DEWALT® torx bits are built and tested to be reliable on real-world jobsites, so you never have to worry about your tools while you’re on the job.
features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
- Manufactured by DEWALT
| Packaging | Bag |
| Drive Size | 1/4 in |
| Tip Type | Torx® |
| Tip Size | T10, T15, T20, T25, T27, T30, T40 |
| Manufacturer Name | DeWalt® |
| Overall Length | 1 in |
| Weight | 0.09 LB |
| EAN or UPC | 28877338392 |

