- 1/4 in Input Drive Size
- 1/4 in Output Drive Size
description
- Socket adapter turns a drill into a power socket driver. Dewalt® rapid load™ system provides quick and easy accessory changes without having to re-chuck the drill. Rapid load™ accessories feature a 1/4 In. hex shank locking system which prevents bits from slipping. Saves time when changing accessories.
features
- Hardened steel construction provides maximum durability
- Adapts sockets for use in drills
- Turns drill into power socket driver
- 30-day money back guarantee
- Independently certified to meet applicable standards
| No. of Pieces | 1 |
| Finish | Dark Gray |
| Length | 5.420 in |
| Type | Standard |
| Material | Hardened Steel |
| Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 28874025417 |

