- 1/4 in Input Drive Size
- 1/4 in Output Drive Size
description
- With best in its class durability, the DEWALT® Impact Ready® socket adapter is designed for use in impact drivers to quickly convert to socket driving.
features
- Withstands up to 2,000 In./Lbs. of force
- Patented impact ready® design
- Fits all impact drivers
- For use with 1/4-in sockets
- 30-Day money back guarantee
- Independently certified to meet applicable standards
| Material | Black Oxide |
| Finish | Dark Gray |
| Drive Size | 1/4 in |
| Length | 4 3/4 in |
| No. of Pieces | 1 |
| Type | Impact |
| Weight | 0.06 LB |
| EAN or UPC | 885911026406 |

