- Socket Adapter
| No. of Pieces | 1 |
| Material | Alloy Steel |
| Overall Length | 2 1/2 in |
| Output Drive Shape | Square |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Non-Sparking | No |
| Input Drive Size | 1/4 in |
| Input Drive Shape | Hex |
| Input Drive Gender | Male |
| Output Drive Size | 1/4 in |
| Output Drive Gender | Male |
| Locking | Yes |
| Weight | 0.04 LB |
| EAN or UPC | 885911237246 |

