- 3/8 in Input Drive Size
- 3/8 in Output Drive Size
description
- DEWALT® socket adapter turns a drill into a power socket driver. DEWALT® rapid load™ system provides quick and easy accessory changes without having to re-chuck the drill. Rapid load™ accessories feature a 1/4 In. hex shank locking system which prevents bits from slipping. Saves time when changing accessories.
features
- DEWALT® rapid load™ system provides quick and easy accessory changes
- Adapts sockets for use in drills, turning drill into power socket driver
- Locking 1/4 In. hex shank system prevents bit slippage
- Hardened steel construction provides maximum durability
- 30-day money back guarantee
- Independently certified to applicable standards
| Drive Size | 3/8 in |
| Length | 4.920 in |
| No. of Pieces | 1 |
| Material | Hardened Steel |
| Type | Standard |
| Finish | Dark Gray |
| Weight | 0.063 LB |
| EAN or UPC | 28874025424 |

