- 1/4" Hex shank to 3/8" Socket Adapter
features
- Hardened steel body for increased durability
- Adapts sockets for use in drills
| Length | 4 3/4 in |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Type | Impact |
| Material | Black Oxide |
| Weight | 0.07 LB |
| EAN or UPC | 885911026383 |

