- 1/4 in Input Drive Size
- 1/2 in Output Drive Size
description
- With best in its class durability, the impact ready socket adapter is designed for use in impact drivers to quickly convert to socket driving.
features
- Withstands up to 2,000 In/Lbs of force
- Patented impact ready® design enhances durability
- Fits all impact drivers
- For use with 1/2-in sockets
- 30-Day money back guarantee
- Independently certified to meet applicable standards
| Overall Length | 2 35/64 in |
| No. of Pieces | 25 |
| Input Drive Size | 1/4 in |
| Locking | Yes |
| Material | Black Oxide |
| Impact Rated | Yes |
| Input Drive Gender | Male |
| Output Drive Gender | Male |
| Output Drive Size | 1/2 in |
| Non-Sparking | No |
| Output Drive Shape | Square |
| Input Drive Shape | Hex |
| Finish | Dark Gray |
| Weight | 0.1 LB |
| EAN or UPC | 885911237260 |

