- Torx® Insert Bit
- T15 Tip Size
- 1" Overall Length
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
| Packaging | Bulk |
| Overall Length | 1 in |
| Manufacturer Name | DeWalt� |
| Tip Size | T15 |
| Tip Type | Torx® |
| Weight | 0.001 LB |
| EAN or UPC | 28877508214 |

