- Torx® Insert Bit
- T25 Tip Size
- 1" Overall Length
description
- DEWALT T25 Torx® 1 In. bit tip bulk.
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitments
- Advanced hardening process provides maximum durability
- Manufactured by DEWALT
| Packaging | Bulk |
| Manufacturer Name | DeWalt® |
| Tip Type | Torx® |
| Tip Size | T25 |
| Overall Length | 1 in |
| Weight | 0.001 LB |
| EAN or UPC | 28877508238 |

