- TORX® Power Bit
- T15 Tip Size
- 2" Overall Length
features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated
- resists breakage and wear
| Tip Type | Torx® |
| Overall Length | 2 in |
| Tip Size | T15 |
| Weight | 0.024 LB |
| EAN or UPC | 28877508283 |

