- Carbide Bur Bit
- Cylindrical Shape
- 1/4" Shank
features
- Optimum grade of solid carbide provides increased durability
- Exclusive diamond shaped configuration delivers effective cutting
| Shank Size | 1/4 in |
| Material | Carbide |
| Shape | Cylindrical |
| Length | 2 in |
| Head Size | 1/4 in |
| Weight | 0.062 LB |
| EAN or UPC | 28874066137 |

