- 11000 rpm Rotation Speed
- 4 1/2 in Grinding Wheel Diameter
description
- The DWE402N 4-1/2 In. (115 mm) small angle grinder with no lock-on features three powerful systems for maximizing performance such as the dust ejection system for preventing damaging dust from entering the tool, one-touch guard for 360-degree rotation, and quick-change wheel release for easy wheel removal.
features
- Next generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
- Dust ejection system™
- provides durability by ejecting damaging dust and debris particles that enter the tool
- Oversized brushes provide 65% longer brush life over previous model (D28402)
- Large spiral bevel gear provides long transmission life
- One-touch guard allows for 360-degree rotation of the guard with a single action
- Quick-change wheel release allows tool free wheel removal without need for a wrench
- Top-mounted and protected spindle lock button maximizes depth of cut without compromising durability
- Uniquely small gripping surface in this power class allows for the best comfort available in this class
- Matching wheel flanges allow the use of common accessories
- Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
includes
- Wrench
- 2-Position Side Handle
- One-Touch Guard
| Spindle Thread Size | 5/8-11 |
| Watts | 1400 W |
| Tool Length | 12 in |
| Cordless | No |
| Grinding Wheel Dia. | 4 1/2 in |
| Amps | 11 A |
| Rotation Speed | 11000 rpm |
| Weight | 6.25 LB |
| EAN or UPC | 885911356220 |

