- For 1 1/2 in Wheel Dia.
- 120 V
- 4.2 A
- 8 ft Cord
description
- Complete a wide range of tough grinding applications with the 1-1/2 in. (40mm) die grinder, no lock-on. Featuring a high-performance 4. 2 Amp motor that delivers 25,000 rpm, this grinder is built for power and speed. Equipped with a convenient paddle switch with lock-on button for a quick grip, this tool provides the solution needed for a variety of jobs.
features
- 4.2 amp, 25,000 rpm motor provides high power and speed for all 1-1/2" grinding applications
- AC/DC capacity works off welding machines and generators for increased productivity and versatility
- Convenient paddle switch with lock-on button for easy gripping
- Precision 1/4" collet securely holds all proper accessories (1/8" reducing sleeve as optional accessory)
- This product runs off of AC/DC power
| Spindle Thread | 1/4 in Collect |
| Length | 17.9 in |
| Warranty | 3 Years Limited Warranty |
| Housing Material | Plastic |
| Height | 3.74 in |
| Power Source | Electric |
| Family Name | Die Grinder |
| Use Wheels RPM Above | 25,000 rpm |
| Width | 4.5 in |
| Cord Length | 8 ft |
| Battery Included | No |
| Watt Hours | 330 Wh |
| Voltage | 120 V |
| Wheel Dia. | 1.5 in |
| Corded | Yes |
| Output Power | 450 UWO |
| Lock-On Switch | Yes |
| Variable Speed | No |
| Speed [Max] | 25000 rpm |
| Amperage | 4.2 |
| Weight | 4.7 LB |
| EAN or UPC | 885911351676 |

