- Die Grinders
description
- The DEWALT DWE4887N 1-1/2 In. die grinder (no lock-on) features a 4.2 Amp, 25,000 rpm motor which provides high power and speed for all 1-1/2 In. grinding applications. This tool also has AC/DC capacity that works off welding machines and generators for increased productivity and versatility. It offers a convenient paddle switch for easy gripping. This grinder is designed with a single piece collet and nut for hassle free accessory changes - a precision 1/4 In. collet securely holds all proper accessories (1/8 In. reducing sleeve as optional accessory). An angled exhaust path directs debris away from user and the small body diameter provides comfortable gripping area. Amp capacity is 4.2 A, with a no load speed up to 2,500 rpm. Includes: (2) wrenches, (1) 1/4 In. collet.
features
- 4.2 Amp, 25,000 rpm motor provides high power and speed for all 1-1/2 In. grinding applications
- AC/DC capacity works off welding machines and generators for increased productivity and versatility
- Convenient paddle switch with lock-on button for easy gripping
- Precision 1/4 In. collet securely holds all proper accessories (1/8 In. reducing sleeve as optional accessory)
- This product runs off of AC/DC power
| Family Name | No Lock-On Die Grinder |
| Use Wheels RPM Above | 25,000 rpm |
| Spindle Thread | 1/4 in Collect |
| Weight | 4.7 LB |
| EAN or UPC | 885911351652 |

