- I-Beam
description
- The 78 in. Magnetic i-beam level offers precision leveling accuracy in a robust and durable design. It features durable block vials, instead of standard vials, that provide leveling accuracies of +/- 0.0005 in. and enhanced damage resistance. Each base is designed with v-grooves for accurate reading on both flat and rounded surfaces, and each end cap is constructed with over-molding for enhanced impact protection.
features
- Shock absorbing end caps to protect the level
- Solid block vials for excellent durability and accuracy (0.0005" / in)
- Precision machined utile surface
- V-groove base for accurate alignment on rounded surfaces and edges
- Rare earth magnets deliver superior holding strength
| Magnetic | Yes |
| No. of Vials | 3 |
| Length | 78 in |
| Material | Aluminum |
| Type | I-Beam |
| Weight | 5.87 LB |
| EAN or UPC | 76174421705 |

