- Level
description
- Includes 9 in. Magnetic torpedo level - DWHT43003. Top and bottom milled utile surfaces for accuracy. Rare earth magnets and v-groove base for use on metal & rounded surfaces.
features
- Extruded aluminum body for strength & light weight
- Rotating vial for identifying & duplicating angles, slopes and pitch
- Magnified center vial for readability
- Over-molded rubber end caps for shock resistance
| Vials | 3 |
| Material | Aluminum |
| Color | Yellow/Black |
| Magnetic | True |
| Weight | 0.46 LB |
| EAN or UPC | 76174430035 |

