- Box Beam
description
- DEWALT box beam levels are built to maintain their acute accuracy under abusive work conditions. Rugged cross sections and over-mold end caps provide support, and superior shock resistance. Magnified center vials maximize vial readability.
features
- Large cross section for 5x stronger level
- Block vials for best durability and accuracy to 0.0005 In./in
- Magnified center vial maximizes vial readability
- Robust metal + over-mold end caps provide superior shock resistance
- Die-cast center vial holder maintains level accuracy under abusive work conditions
- Patented MAXEDGE™ bridged center vial for continuous marking edge and body rigidity
| Type | Box Beam |
| Color | Yellow/Black |
| Magnetic | Yes |
| No. of Vials | 3 |
| Length | 24 in |
| Weight | 2.38 LB |
| EAN or UPC | 76174430257 |

