- 78 in Length
- 4 in Height
- 3 Vials
description
- The 78" Magnetic Box Beam Level is an ideal to have for a variety of professions. The level features a large cross section, block vials, magnified center vial, robust metal + over-mold end caps, die-cast center vial holder and a bridged center vial.
applications
- Leveling in any construction, renovation, alignment activity
features
- Large cross section for 5x stronger level
- Block vials for best durability and accuracy to 0.0005 in
- Magnified center vial maximizes vial readability
- Robust metal + over-mold end caps provide superior shock resistance
- Die-cast center vial holder maintains level accuracy under abusive work conditions
- Bridged center vial for continuous marking edge and body rigidity
| Height | 4 in |
| Material | Aluminium |
| No. of Vials | 3 |
| Magnetic | Yes |
| Length | 78 in |
| Color | Yellow |
| Vials | 3 |
| Accuracy | 0.0005 in |
| Weight | 6.47 LB |
| EAN or UPC | 76174430790 |

