Dixon Valve & Coupling
1520309K
Brass Oxygen Coupling Right Hand Thread x Hose Shank
Item #113339758
- 3/16 in Hose Inner Diameter
- Brass Material
| Female Thread Size | 9/16-18 |
| Female Thread | UNF |
| Material | Brass |
| Hex Size | 11/16 in |
| Shape | Coupler |
| End Type | Hose Barb x Female |
| Weight | 0.061 LB |
