Dixon Valve & Coupling
1520609K
Brass Oxygen Coupling Right Hand Thread x Hose Shank
Item #113339760
- 3/8 in Hose Inner Diameter
- Brass Material
| Material | Brass |
| Shape | Coupler |
| End Type | Hose Barb x Female |
| Female Thread | UNF |
| Female Thread Size | 9/16-18 |
| Hex Size | 11/16 in |
| Weight | 0.071 LB |
