Dixon Valve & Coupling
1540306K
Brass Acetylene Coupling Left Hand Thread x Hose Shank
Item #113339761
- 3/16 in Hose Inner Diameter
- Brass Material
| Hex Size | 7/16 in |
| Female Thread | UNF |
| Female Thread Size | 3/8-24 |
| Shape | Coupler |
| End Type | Hose Barb x Female |
| Material | Brass |
| Weight | 0.023 LB |
