Dixon Valve & Coupling
1540409K
Brass Acetylene Coupling Left Hand Thread x Hose Shank
Item #105284896
- 1/4 in Hose Inner Diameter
- Brass Material
| End Type | Hose Barb x Female |
| Hex Size | 11/16 in |
| Female Thread Size | 9/16-18 |
| Female Thread | UNF |
| Material | Brass |
| Shape | Coupler |
| Weight | 0.066 LB |
