Dixon Valve & Coupling
16AMP-G250
Sanitary Solid End Cap
Item #106425721
-
HACCP Friendly -
3A Certification
- 2 1/2" Tube OD
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Shape | Cap |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Weight | 0.455 LB |
-
HACCP Friendly -
3A Certification


