Skip to content Skip to navigation menu
Sanitary Solid End Cap

16AMP-G300

Sanitary Solid End Cap
Item #104429567
  • 3" Tube OD
  • 304 Stainless Steel Material
Sanitary Solid End Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HACCP FriendlyHACCP Friendly
  • 3A Certification3A Certification
  • 3" Tube OD
  • 304 Stainless Steel Material

applications

  • Food
  • Dairy
  • Beverage
  • Meat processing

features

  • Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
  • Accepted by the USDA and USFDA
Shape Cap
Tube O.D. 3 in
Material 304 Stainless Steel
Weight 0.64 LB
  • HACCP FriendlyHACCP Friendly
  • 3A Certification3A Certification
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison