Dixon Valve & Coupling
16AMP-G50-75
SUPERSEDED TO DIXO_16AMP-G50-75, MTRL - 112123479
Item #101952987
-
Prop 65
- 1/2" x 3/4" Tube OD
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Material | 304 Stainless Steel |
| Fitting Type | Solid End Cap |
| Tube O.D. | 1/2 in, 3/4 in |
| Weight | 0.035 LB |
-
Prop 65

