Dixon Valve & Coupling
16AMP-R100-150
Sanitary Solid End Cap
Item #104563268
-
HACCP Friendly -
3A Certification
- 1" to 1 1/2" Tube OD
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Shape | Cap |
| Tube O.D. | 1 to 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.17 LB |
-
HACCP Friendly -
3A Certification


