- 12" Clamp End Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Fitting Type | Solid End Cap |
| Tube O.D. | 12 in |
| Weight | 14.82 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Fitting Type | Solid End Cap |
| Tube O.D. | 12 in |
| Weight | 14.82 LB |
Prop 65