Dixon Valve & Coupling
16AMP-R300
SUPERSEDED TO DIXO_16AMP-R300, MTRL - 110051933
Item #101921978
-
Prop 65
- 3" Tube OD
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Tube O.D. | 3 in |
| Fitting Type | Solid End Cap |
| Material | 316L Stainless Steel |
| Weight | 0.61 LB |
-
Prop 65

