Dixon Valve & Coupling
16AMP-R400
SUPERSEDED TO DIXO_16AMP-R400, MTRL - 111116226
Item #101919825
-
Prop 65
- 4" Clamp End Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Solid End Cap |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Weight | 1.3 LB |
-
Prop 65

